Fiber Sanding Disc, 7 In, 80 G, PK25
Mfr # 7000119201
Zoro # G4446741
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
Key Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119201
Zoro #
G4446741
UPC #
00051141276373
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Not Rated
Max. RPM
8,600 RPM
Grade
Coarse
Grit
80
Series
982C
Backing Material
Fiber
Color
Maroon
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,600 RPM
Resistance Properties
Tear
Coating Coverage
Closed
Features
Wears Evenly, Runs Cool and Optimizes Mineral Breakdown
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 80, Overall Diameter 7 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.