Zoro Homepage

Fiber Sanding Disc, 80, Closed Coat, 12,000

  • Mfr # 7000119213

  • Zoro # G0102950


product price: $5.55
/ea

Key Features

Disc Diameter
5 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119213
Zoro #
G0102950
UPC #
051141276656
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
No Hole
Disc Dia.
5"
Overall Diameter
5 in
Connector Size
5/8"-11

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Max. RPM
12,000 RPM
Grade
Coarse
Grit
80
Series
987C
Backing Material
Fiber
Color
Orange
Vacuum Hole Design
No Hole
Resistance Properties
Tear
Features
Self-Lubricating Grinding Aid
Coating Coverage
Closed
Maximum Operating Speed
12,000 RPM
Connector Type
TN

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 5 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.