Fiber Sanding Disc, 80, Closed Coat, 987C
Mfr # 7000045164
Zoro # G0102871
product price: $9.45
/eaKey Features
Disc Diameter
9 1/8 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000045164
Zoro #
G0102871
UPC #
051141276601
Country of Origin
United States
Dimensions
Disc Diameter
9 1/8 in
Mounting Hole Size
7/8 in
Disc Dia.
9-1/8"
Overall Diameter
9 1/8 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Max. RPM
6,600 RPM
Grade
Coarse
Grit
80
Series
987C
Backing Material
Fiber
Color
Orange
Vacuum Hole Design
No Hole
Coating Coverage
Closed
Features
Self-Lubricating Grinding Aid
Resistance Properties
Tear
Connector Type
Unthreaded Hole
Maximum Operating Speed
6,600 RPM
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 9 1/8 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.