Zoro Homepage

Film Disc Roll 775L, 320+, 5 in x NH

  • Mfr # 775L

  • Zoro # G915439893


product price: $115.99
/ea
Sold in multiples of 4 for $463.96
Free Shipping & Returns

Key Features

Grit
320+
Abrasive Type
Open Coat
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775L
Zoro #
G915439893
UPC #
00051141202907
Country of Origin
United States

Details

Grit
320+
Abrasive Type
Open Coat
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Color
Purple

Description

Film Disc Roll 775L, 320+, 5 in x NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.