Film Disc Roll 775L, 5"xNH, 240+ C- weight

  • Mfr # 775L 678

  • Zoro # G7586614


product price: $112.99
/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Series
775L
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775L 678
Zoro #
G7586614
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5"

Details

Item
Disc Roll
Vacuum Hole Design
No Hole
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Series
775L
Abrasive Type
Coated
Abrasive Grit
240
Color
Purple
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Film Disc Roll 775L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.