
Film Disc Roll 775L, 5"xNH, 320+ C- weight
Mfr # 775L 496
Zoro # G7582222
product price: $112.99
/eaSold in multiples of 4 for $451.96
Free Shipping & Returns
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Series
775L
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775L 496
Zoro #
G7582222
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
Disc Roll
Vacuum Hole Design
No Hole
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Series
775L
Abrasive Type
Coated
Abrasive Grit
320
Color
Purple
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Film Disc Roll 775L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.