Film Disc Roll, Fine, 6 in. Dia
Mfr # 60440298481
Zoro # G4577977
product price: $144.99
/eaSold in multiples of 4 for $579.96
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Medium
Backing Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440298481
Zoro #
G4577977
UPC #
051125870498
Country of Origin
United States
Dimensions
Overall Width
6 in
Disc Dia.
6"
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Film Disc Roll
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Medium
Grit
150
Backing Material
Film
Backing Weight
3 mil
Series
775L
Color
Purple
Disc Backing Material
Film
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
150 / P150
Abrasive Grade
Fine
Product Type
PSA Disc Roll
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 150, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.