Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440295198
Zoro #
G8577843
UPC #
051125867191
Country of Origin
United States
Dimensions
Disc Dia.
5"
Mounting Size
7/8"
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Abrasive Material
Ceramic
Disc Type
Type 27
Grade
Medium
Grit
80
Series
967A
Abrasive Disc Type
Type 27
Abrasive Grit
80
Max. RPM
12,000 RPM
Item
Flap Disc
Backing Weight
Y
Abrasive Grade
Medium
Packaged In
BOX
Disc Backing Material
Cloth
Operating Speed (RPM)
12000 RPM
Backing Material
Cloth
Description
Flap Disc, Abrasive Material Ceramic, Grade Medium, Series 967A, Backing Material Cloth, Backing Weight Y, Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.