Flap Disc, Cloth, 7 in. dia., 60 Grit
Mfr # 60440273740
Zoro # G8578017
product price: $30.95
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440273740
Zoro #
G8578017
UPC #
051141556390
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Cotton/Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
967A
Maximum Operating Speed
8,600 RPM
Color
Maroon
Packaged In
BOX
Resistance Properties
Gouge, Load
Features
Performance Coated
Density Rating
High
Coating Coverage
Closed
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 7 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.