Zoro Homepage

Flap Disc, Cloth, 967A, 60 Grit

  • Mfr # 7010292540

  • Zoro # G8578105


product price: $12.99
/ea

Key Features

Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010292540
Zoro #
G8578105
UPC #
00051141556482
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Cotton/Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
967A
Maximum Operating Speed
13,300 RPM
Color
Maroon
Packaged In
BOX
Coating Coverage
Closed
Density Rating
High
Resistance Properties
Gouge, Load
Features
Performance Coated

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.