Flap Disc, Type 29, 5" dia., 80 Grit
Mfr # 7100049203
Zoro # G4827748
product price: $14.39
/eaSold in multiples of 250 for $3,597.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100049203
Zoro #
G4827748
UPC #
00051141541846
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Cloth
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
80
Series
967A
Maximum Operating Speed
12,000 RPM
Color
Maroon
Density Rating
Standard
Resistance Properties
Load
Coating Coverage
Closed
Features
Performance Coated
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series 967A, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 12,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.