Zoro Homepage

Flap Disc, Type 29, 5" dia., 80 Grit

  • Mfr # 7100104928

  • Zoro # G4806203


product price: $11.55
/ea
Sold in multiples of 250 for $2,887.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100104928
Zoro #
G4806203
UPC #
00076308898496
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
YF
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
80
Series
969F
Maximum Operating Speed
12,000 RPM
Color
Maroon
Resistance Properties
Load
Coating Coverage
Closed
Features
Performance Coated
Density Rating
Standard

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 12,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.