Zoro Homepage

Flap Disc, Type 29, 7" dia., 40 Grit

  • Mfr # 7100104887

  • Zoro # G4858347


product price: $26.49
/ea
Sold in multiples of 250 for $6,622.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100104887
Zoro #
G4858347
UPC #
00076308644215
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
YF
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
969F
Maximum Operating Speed
8,500 RPM
Color
Maroon
Coating Coverage
Closed
Density Rating
High
Features
Performance Coated
Resistance Properties
Load

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 7 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 40, Maximum Operating Speed 8,500 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.