Flap Disc, Type 29, 7" dia., 60 Grit
Mfr # 7100104909
Zoro # G4807728
product price: $16.25
/eaSold in multiples of 250 for $4,062.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100104909
Zoro #
G4807728
UPC #
00076308644017
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
YF
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
969F
Maximum Operating Speed
8,600 RPM
Color
Maroon
Features
Performance Coated
Density Rating
Standard
Coating Coverage
Closed
Resistance Properties
Load
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.