Zoro Homepage

Hook-and-Loop Sanding Disc, 3" Dia, 3 Hole, Precision Shaped Ceramic, 40 Grit, Open Coat Type, 947A

  • Mfr # 7100113118

  • Zoro # G4765798


product price: $1.59
/ea
Sold in multiples of 2000 for $3,180.00

Key Features

Disc Diameter
3"
Vacuum Hole Design
3 Hole
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100113118
Zoro #
G4765798
UPC #
00076308457112
Country of Origin
United States

Dimensions

Disc Diameter
3"
Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
3 Hole
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Grit
40
Abrasive Type
Open Coat
Series
947A
Disc Backing Material
Polyester
Abrasive Grit
40 / P40
Abrasive Grade
Coarse
Backing Weight
X
Color
Maroon
Backing Material
Cloth
Number of Vacuum Holes
3
Coating Coverage
Closed
Resistance Properties
Heat

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 3 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes 3, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.