Zoro Homepage

Hook-and-Loop Sanding Disc, 3" Dia, Non-Vacuum, Precision Shaped Ceramic, 60 Grit, Open Coat Type

  • Mfr # 7100113109

  • Zoro # G4765420


product price: $1.25
/ea
Sold in multiples of 200 for $250.00

Key Features

Disc Diameter
3"
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100113109
Zoro #
G4765420
UPC #
00076308457006
Country of Origin
United States

Dimensions

Disc Diameter
3"
Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Grit
60
Abrasive Type
Open Coat
Series
947A
Disc Backing Material
Polyester
Backing Weight
X
Color
Maroon
Abrasive Grade
Coarse
Abrasive Grit
60 / P60
Backing Material
Cloth
Resistance Properties
Heat
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Closed

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.