Zoro Homepage

Hook-and-Loop Sanding Disc, 3 in Dia, 3 Hole, Ceramic, 120 Grit, Coated Type, 947A

  • Mfr # 7100113113

  • Zoro # G4829583


product price: $0.99
/ea
Sold in multiples of 2000 for $1,980.00

Key Features

Disc Diameter
3 in
Vacuum Hole Design
3 Hole
Grade
Medium
Abrasive Material
Ceramic
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100113113
Zoro #
G4829583
UPC #
00076308457143
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
3 Hole
Grade
Medium
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Series
947A
Disc Backing Material
Polyester
Backing Weight
X
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Color
Maroon
Backing Material
Cloth
Coating Coverage
Closed
Resistance Properties
Heat
Number of Vacuum Holes
3

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes 3, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.