Zoro Homepage

Hook-and-Loop Sanding Disc, 3 in Dia, Non-Vacuum, Ceramic, 150 Grit, Coated Type, 775L

  • Mfr # 7100106717

  • Zoro # G4788703


product price: $0.49
/ea
Sold in multiples of 250 for $122.50

Key Features

Disc Diameter
3 in
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Ceramic
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100106717
Zoro #
G4788703
UPC #
00051125872720
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Ceramic
Grit
150
Abrasive Type
Coated
Series
775L
Disc Backing Material
Film
Color
Purple
Abrasive Grit
150 / P150
Backing Weight
3 mil
Abrasive Grade
Fine
Backing Material
Film
Coating Coverage
Open
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Load, Tear

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 3 in, Series 775L, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.