Hook-and-Loop Sanding Disc, 5" Dia, Multi-Hole, Precision Shaped Ceramic, 180+ Grit, Open Coat Type
Mfr # 7100066678
Zoro # G4834370
product price: $1.15
/eaSold in multiples of 50 for $57.50
Key Features
Disc Diameter
5"
Vacuum Hole Design
Multi-Hole
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100066678
Zoro #
G4834370
UPC #
00076308642679
Country of Origin
United States
Dimensions
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Grit
180+
Abrasive Type
Open Coat
Series
732U
Disc Backing Material
Paper
Abrasive Grit
180 / P180
Backing Weight
C
Color
Purple
Abrasive Grade
Fine
Backing Material
Paper
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Load
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 180, Overall Diameter 5 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.