Hook-and-Loop Sanding Disc, 5" Dia, Non-Vacuum, Precision Shaped Ceramic, 180+ Grit, Open Coat Type
Mfr # 7100066677
Zoro # G4801802
product price: $0.81
/eaSold in multiples of 250 for $202.50
Key Features
Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100066677
Zoro #
G4801802
UPC #
00076308642662
Country of Origin
United States
Dimensions
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Precision Shaped Ceramic
Grit
180+
Abrasive Type
Open Coat
Series
732U
Disc Backing Material
Paper
Color
Purple
Backing Weight
C
Abrasive Grit
180 / P180
Abrasive Grade
Fine
Backing Material
Paper
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 5 in, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.