Hook-and-Loop Sanding Disc, 5 in Dia, 240 Grit, Very Fine Grade, Ceramic, Coated, Xtract 710W, PK50

  • Mfr # 7100288133

  • Zoro # G901863350


product price: $29.69
/pk 50, $0.59/ea

Key Features

Disc Diameter
5 in
Vacuum Hole Design
Mesh
Grade
Very Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100288133
Zoro #
G901863350
UPC #
00068060665645
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Mesh
Grade
Very Fine
Abrasive Material
Ceramic
Grit
240
Abrasive Type
Coated
Series
Xtract 710W
Disc Backing Material
Polyester
Color
Purple
Backing Material
Net
Abrasive Grade
Very Fine
Abrasive Grit
240 / P240, 240 / P280
Shop By
New Products
Number of Vacuum Holes
Mesh
Resistance Properties
Clog, Load
Coating Coverage
Closed

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Closed, Grade Very Fine, Grit 240, Overall Diameter 5 in, Series Xtract 710W, Resistance Properties Clog, Load, Number of Vacuum Holes Mesh, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.