Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, 5 in Dia, Multi-Hole, Ceramic, 180 Grit, Coated Type, 775L

  • Mfr # 7100064177

  • Zoro # G4767548


product price: $1.31
/ea
Sold in multiples of 250 for $327.50

Key Features

Disc Diameter
5 in
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Ceramic
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100064177
Zoro #
G4767548
UPC #
00076308642648
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Ceramic
Grit
180
Abrasive Type
Coated
Series
775L
Disc Backing Material
Film
Backing Weight
3 mil
Color
Purple
Abrasive Grade
Fine
Abrasive Grit
180 / P180
Backing Material
Film
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open
Resistance Properties
Load, Tear

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 5 in, Series 775L, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.