Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, 5 in Dia, Non-Vacuum, Ceramic, 220 Grit, Coated Type, 775L

  • Mfr # 7100064270

  • Zoro # G4808050


product price: $1.40
/ea
Sold in multiples of 250 for $350.00

Key Features

Disc Diameter
5 in
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Ceramic
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100064270
Zoro #
G4808050
UPC #
00076308642709
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Ceramic
Grit
220
Abrasive Type
Coated
Series
775L
Disc Backing Material
Film
Color
Purple
Backing Weight
3 mil
Abrasive Grade
Fine
Abrasive Grit
220 / P220
Backing Material
Film
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Load, Tear
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter 5 in, Series 775L, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.