Zoro Homepage

Hook-and-Loop Sanding Disc, 6" Dia, Multi-Hole, Precision Shaped Ceramic, 120+ Grit, Open Coat Type

  • Mfr # 60440296501

  • Zoro # G9362692


product price: $86.29
/pk 50, $1.73/ea
Sold in multiples of 5 for $431.45
Free Shipping & Returns

Key Features

Disc Diameter
6"
Vacuum Hole Design
Multi-Hole
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Abrasive Grit
120 / P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440296501
Zoro #
G9362692
UPC #
051125868532
Country of Origin
United States

Dimensions

Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in

Details

Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Precision Shaped Ceramic
Grit
120+
Abrasive Type
Open Coat
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Item
Hook-and-Loop Sanding Disc
Disc Backing Material
Paper
Color
Purple
Backing Material
Paper
Backing Weight
C
Series
732U
Resistance Properties
Load
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 120, Overall Diameter 6 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.