Hook-and-Loop Sanding Disc, 6" Dia, No Hole, Precision Shaped Ceramic, 150+ Grit, Open Coat Type
Mfr # 60440298408
Zoro # G4577995
product price: $1.55
/eaSold in multiples of 250 for $387.50
Key Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440298408
Zoro #
G4577995
UPC #
051125870412
Country of Origin
United States
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Precision Shaped Ceramic
Grit
150+
Abrasive Type
Open Coat
Series
775L
Disc Backing Material
Film
Abrasive Grade
Fine
Abrasive Grit
150 / P150
Backing Weight
3 mil
Color
Purple
Backing Material
Film
Resistance Properties
Tear
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 6 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.