Sanding Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange (Discontinued)
- Mfr # 60440269219
- Zoro # G7900396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60440269219
Zoro #
G7900396
UPC #
051141550640
Country of Origin
United States
Dimensions
Width
3/4 in
Length
18 in
Overall Width
3/4 in
Overall Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Extra Coarse
Series
984F
Color
Orange
Backing Weight
YF
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 18 in, Overall Width 3/4 in, Backing Weight YF, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.