Sanding Belt, 4 in W, 138 in L, Closed Coat, Precision Shaped Ceramic, 36+ Grit, Maroon, Red

  • Mfr # 7010514356

  • Zoro # G1981342


product price:  $69.45
/ea

Key Features

Width
4 in
Length
138 in
Abrasive Type
Closed Coat
Abrasive Material
Precision Shaped Ceramic
Grit
36+
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010514356
Zoro #
G1981342
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
138 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Precision Shaped Ceramic
Grit
36+
Color
Maroon, Red
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Application
Deburring, Finishing, Grinding, Polishing, Surface Preparation
For Use With
Backstand
Splice Type
Film-lok
Sanding Type
Wet/Dry
Flex Type
Single-Flex
For Use On
Aluminum
Type
Belt

Description

Abrasive Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.