
Sanding Belt, 8 in W, 60 in L, Closed Coat, Precision Shaped Ceramic, 36+ Grit, Maroon, Red
Mfr # 7010536328
Zoro # G1982654
product price:Â $83.79
/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
60 in
Abrasive Type
Closed Coat
Abrasive Material
Precision Shaped Ceramic
Grit
36+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010536328
Zoro #
G1982654
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Precision Shaped Ceramic
Grit
36+
Color
Maroon, Red
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Application
Deburring, Finishing, Grinding, Polishing, Surface Preparation
For Use With
Backstand
Sanding Type
Wet/Dry
Splice Type
Film-lok
Type
Belt
Flex Type
Single-Flex
For Use On
Aluminum
Description
Abrasive belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.