Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 1184F, Purple

  • Mfr # 1184F

  • Zoro # G108538914


product price:  $52.15
/ea
Sold in multiples of 50 for $2,607.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Coarse
Series
1184F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1184F
Zoro #
G108538914
UPC #
00068060666048
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
90 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Coarse
Series
1184F
Color
Purple
Backing Weight
YF
Backing Material
Polyester
Coating Coverage
Closed
Flexibility Type
Single
Bond Type
Resin

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 1184F, Grade Coarse, Overall Length 90 in, Overall Width 4 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.