Cloth Belt, Coated, Ceramic, 320 Grit, Not Applicable, 726A, Purple
Mfr # 7100289812
Zoro # G110062896
product price:Â $11.89
/ea
Sold in multiples of 50 for $594.50
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
320
Series
726A
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7100289812
Zoro #
G110062896
UPC #
00068060658678
Country of Origin
China
Dimensions
Overall Length
118 in
Overall Width
3 in
Details
Item
Cloth Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
320
Series
726A
Color
Purple
Backing Material
Cotton/Polyester
Backing Weight
J
Bond Type
Resin
Coating Coverage
Open
Flexibility Type
Full
Description
Cloth Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 320, Series 726A, Grade Not Applicable, Overall Length 118 in, Overall Width 3 in, Resistance Properties Not Applicable, Backing Material Cotton/Polyester, Backing Weight J, Flexibility Type Full, Bond Type Resin, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.