Cloth Belt, Coated, Ceramic, 80 Grit, Not Applicable, 726A, Purple
Mfr # 7100312103
Zoro # G310062856
product price:Â $14.89
/ea
Sold in multiples of 50 for $744.50
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
726A
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7100312103
Zoro #
G310062856
UPC #
00068060664730
Country of Origin
China
Dimensions
Overall Width
3 in
Overall Length
132 in
Details
Item
Cloth Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
726A
Color
Purple
Backing Material
Cotton/Polyester
Backing Weight
J
Coating Coverage
Open
Bond Type
Resin
Flexibility Type
Full
Description
Cloth Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 726A, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Not Applicable, Backing Material Cotton/Polyester, Backing Weight J, Flexibility Type Full, Bond Type Resin, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.