Shop 3M CUBITRON
See all product information
Cloth Belt, Coated, Ceramic, 80 Grit, Not Applicable, 726A, Purple
Mfr # 7100312111
Zoro # G010062873
product price:Â $13.15
/ea
Sold in multiples of 50 for $657.50
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
726A
Color
Purple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100312111
Zoro #
G010062873
UPC #
00068060664693
Country of Origin
China
Dimensions
Overall Width
3 in
Overall Length
118 in
Details
Item
Cloth Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
726A
Color
Purple
Backing Material
Cotton/Polyester
Backing Weight
J
Bond Type
Resin
Flexibility Type
Full
Coating Coverage
Open
Description
Cloth Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 726A, Grade Not Applicable, Overall Length 118 in, Overall Width 3 in, Resistance Properties Not Applicable, Backing Material Cotton/Polyester, Backing Weight J, Flexibility Type Full, Bond Type Resin, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.