This item is Discontinued.

3M Cubitron Ii Cloth Belt 984F, 1 In X 11 In 60+ Yf-Weight 60440268286

Cubitron Ii Cloth Belt 984F, 1 In X 11 In 60+ Yf-Weight (Discontinued)

  • Mfr # 60440268286
  • Zoro # G104362605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440268286
Zoro #
G104362605
UPC #
51141550466
Country of Origin
Unknown

Description

3M Cubitron II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
  • 3M Precision Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Precision Shaped Grain requires less pressure, which can mean less operator fatigue
  • Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
  • YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.