This item is Discontinued.

3M Cubitron Cloth Belt, Coated, 1/4" W, 24" L, 60 Grit, Medium, Ceramic, 3M CUBITRON II, Orange 94700

Cloth Belt, Coated, 1/4" W, 24" L, 60 Grit, Medium, Ceramic, 3M CUBITRON II, Orange (Discontinued)

  • Mfr # 94700
  • Zoro # G8578184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94700
Zoro #
G8578184
UPC #
00051125947008
Country of Origin
United States

Dimensions

Width
1/4 in
Length
24 in

Details

Item
Cloth Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
Medium
Series
3M CUBITRON II
Color
Orange
Backing Weight
X
Backing Material
Polyester/Cotton

Description

Cloth Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 60, Series 3M CUBITRON II, Grade Medium, Backing Material Polyester/Cotton, Backing Weight X, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.