3M Ceramic/Cloth 5"dia Disc Abrasiv250PK

  • Mfr # 900DZ

  • Zoro # G509135927


product price:  $346.99
/pk 250, $1.39/ea
Free Shipping & Returns

Key Features

Grit
150
Abrasive Material
Ceramic
Grade
Fine
Backing Material
Cloth
Series
900DZ
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900DZ
Zoro #
G509135927
UPC #
00068060656742
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Cloth Disc 900DZ
Grit
150
Abrasive Material
Ceramic
Grade
Fine
Backing Material
Cloth
Series
900DZ
Abrasive Type
Coated
Backing Weight
J
Color
Purple
Coating Coverage
Open
Product Type
PSA Disc
Resistance Properties
Heat, Load, Static, Tear, Wear
Number of Vacuum Holes
Non-Vacuum

Description

Cloth Disc 900DZ, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grit 150, Overall Diameter 5 in, Product Type PSA Disc, Series 900DZ, Resistance Properties Heat, Load, Static, Tear, Wear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.