This item is Discontinued.

3M Cubitron Cubitrn II Cut Whl QC, T27 4.5"x.12, PK50 66534

Cubitrn II Cut Whl QC, T27 4.5"x.12, PK50 (Discontinued)

  • Mfr # 66534
  • Zoro # G5444770
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66534
Zoro #
G5444770
UPC #
00051115665349
Country of Origin
Poland

Dimensions

Abrasive Wheel Diameter
4-1/2"
Arbor Hole Size
5/8"-11
Diameter
4-1/2"
Thickness
1/8"

Details

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
CUBITRON(TM) II
Item
Cubitrn II Cut Whl QC,T27 4.5"x.12,PK50

Description

Cubitrn II Cut Whl QC,T27 4.5 In.x.12,PK50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.