Abrasive Cut-Off Wheel, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic, 36 Grit

  • Mfr # 06460

  • Zoro # G201209353


product price:  $32.99
/pk 10, $3.30/ea
Sold in multiples of 2 for $65.98

Key Features

Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06460
Zoro #
G201209353
UPC #
00638060064603
Country of Origin
Austria

Dimensions

Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Cut & Grind
Maximum Operating Speed
15,300 RPM
Specification
ANSI B7.1, EN 12413
Diamond Knockout
No
Application
Beveling, Cutting, Fillet Weld Grinding, Gouging, Grinding, Notching
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel

Description

Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Cut & Grind, Wheel Type Type 27, Maximum Operating Speed 15,300 RPM, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.