Abrasive Cut-Off Wheel, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 06468
Zoro # G101209347
product price: $293.99
/pk 20, $14.70/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Grit
36
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06468
Zoro #
G101209347
UPC #
00638060064689
Country of Origin
Austria
Dimensions
Overall Diameter
9 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Cut & Grind
Maximum Operating Speed
6,650 RPM
Specification
ANSI B7.1, EN 12413
Application
Beveling, Cutting, Fillet Weld Grinding, Gouging, Grinding, Notching
Diamond Knockout
No
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole
Primary Material Applicationn
Stainless Steel, Steel
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Cut & Grind, Wheel Type Type 27, Maximum Operating Speed 6,650 RPM, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.