This item is Discontinued.
This item is Discontinued.
Quick-Change Sanding Disc, 3 in Dia, TR (Discontinued)
Mfr #
60440296907
Zoro #
G9991931
UPC # 051125868921
Country of Origin United States
Category Quick Change Discs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60440296907
Zoro #
G9991931
UPC #
051125868921
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Precision Shaped Ceramic
Grade
Medium
Grit
Assorted
Series
987C
Abrasive Type
Coated
Backing Material
Fiber
Color
Orange
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Resistance Properties
Tear
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Medium, Grit Assorted, Overall Diameter 3 in, Quick Change System TR, Series 987C, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.