Cubitron II Fibre Disc 982C, 60+, 9-1/8 in x 7/8 in, Die 912J5, 25PK
- Mfr # 7000119198
- Zoro # G512335079
product price:Â
$
281.99
/pk of 25, $11.28/ea
Free Shipping & Returns
Key Features
Disc Diameter
9-1/8 in
Abrasive Material
Ceramic
Abrasive Grit
60+
Disc Backing Material
Fibre
Attachment Type
Center Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119198
- Zoro #
- G512335079
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 9-1/8 in
Details
- Abrasive Material
- Ceramic
- Abrasive Grit
- 60+
- Disc Backing Material
- Fibre
- Attachment Type
- Center Hole
- Coat Type
- Open Coat
- Equipment - Machines
- Disc Sanders, Right Angle Grinders
- Operating Speed (RPM)
- 6600 rpm
- Bond Type
- Resin
- Hole Configuration
- 912J
- Color
- Maroon
Description
Raising the Bar in Abrasives
Our 3M Cubitron II Fibre Disc 982C is well-suited for edge chamfering, beveling, and removing carbon steel welds, mill scale, pits and imperfections, machi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.