This item is Discontinued.

This item is Discontinued.
Cubitron II Fibre Roloc Disc 2", 60+ Grade 15/Box (Discontinued)
Mfr #
33379
Zoro #
G902566557
UPC # 51131333796
Country of Origin United States
Category Quick Change Discs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33379
Zoro #
G902566557
UPC #
51131333796
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Item
Grinding Disc
Abrasive Material
Cubitron II
Grit
60+
Backing Material
Fiber
Color
Purple
Attaching System
Roloc
Application
Door Hem Flanges, Grinding, Light Grinding, Paint Stripping, Right Angle Grinding, Strip Paint To Metal, Weld Grinding
Performance Level
Best
Packaged Form
Boxed
Sanding Method
Machine, Sanding Method
Sanding Surface
Metal, Paint
Wet/Dry
Dry
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.