This item is Discontinued.

3M Cubitron Ii Flap Disc 969F, 80+, T29, 5 In X 7/8 In 7100104928

Cubitron Ii Flap Disc 969F, 80+, T29, 5 In X 7/8 In (Discontinued)

  • Mfr # 7100104928
  • Zoro # G204367470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100104928
Zoro #
G204367470
UPC #
76308898496
Country of Origin
Unknown

Description

3M Cubitron ll Flap Disc 969F is designed to handle aggressive sanding applications while still providing a smooth clean finish on a variety of metals. It offers flexible performance with 3M Precision Shaped Grain layered on flaps of tough polyester cloth.
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Flaps wear down to expose fresh abrasive mineral, assuring a fast and consistent cut
  • Cubitron II abrasive cuts exceptionally fast, helping increase productivity
  • Durable Polyester backing material for high unit pressure applications like beveling and slag removal
  • Resin bonding material handles the heat of grinding applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.