Hook-and-Loop Sanding Disc, 3 in Dia, Non-Vacuum, Ceramic, 80 Grit, Coated Type, 775L
Mfr # 7100106678
Zoro # G4841188
product price:Â $0.55
/ea
Sold in multiples of 250 for $137.50
Key Features
Disc Diameter
3 in
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100106678
Zoro #
G4841188
UPC #
00051125872706
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Grade
Coarse
Series
775L
Disc Backing Material
Film
Backing Weight
3 mil
Abrasive Grit
80 / P80
Color
Purple
Abrasive Grade
Medium
Backing Material
Film
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open
Resistance Properties
Tear
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 3 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.