Hook-and-Loop Sanding Disc, Coated, 3"dia. (Discontinued)
- Mfr # 7100106762
- Zoro # G4852753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100106762
Zoro #
G4852753
UPC #
00051125872683
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Overall Diameter
3 in
Details
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Ceramic
Grit
150
Abrasive Type
Coated
Color
Purple
Disc Backing Material
Film
Series
775L
Abrasive Grit
150
Item
Hook-and-Loop Sanding Disc
Abrasive Grade
Fine
Backing Weight
3 mil
Backing Material
Film
Backing Material Type
Film
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Backing Material Weight
3 mil
Disc Grit
150
Backing Material & Wt
3 mil Wt Film
Vacuum Hole Pattern
Non-Vacuum
Coating Coverage
Open
Abrasive Type - Grade - Grit
Coated - 150 / P150
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 3 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.