Hook-and-Loop Sanding Disc, 3" Dia, Non-Vacuum, Precision Shaped Ceramic, 120 Grit, Open Coat Type
Mfr # 7100113117
Zoro # G4793892
product price:Â $0.94
/ea
Sold in multiples of 200 for $188.00
Key Features
Disc Diameter
3"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100113117
Zoro #
G4793892
UPC #
00076308457020
Country of Origin
United States
Dimensions
Disc Diameter
3"
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Grit
120
Abrasive Type
Open Coat
Grade
Medium
Series
947A
Disc Backing Material
Polyester
Abrasive Grade
Medium
Backing Weight
X
Abrasive Grit
120 / P120
Color
Maroon
Backing Material
Cloth
Coating Coverage
Closed
Resistance Properties
Heat
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 3 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.