Hook-and-Loop Sanding Disc, 3" Dia, Non-Vacuum, Precision Shaped Ceramic, 80 Grit, Open Coat Type
Mfr # 7100113126
Zoro # G4844977
product price:Â $1.15
/ea
Sold in multiples of 200 for $230.00
Key Features
Disc Diameter
3"
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100113126
Zoro #
G4844977
UPC #
00076308457013
Country of Origin
United States
Dimensions
Disc Diameter
3"
Overall Diameter
3 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Grit
80
Abrasive Type
Open Coat
Series
947A
Disc Backing Material
Polyester
Abrasive Grit
80 / P80
Color
Maroon
Abrasive Grade
Medium
Backing Weight
X
Backing Material
Cloth
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Heat
Coating Coverage
Closed
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.