Hook-and-Loop Sanding Disc, Coated, 5"dia. (Discontinued)
- Mfr # 7010327613
- Zoro # G4787872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010327613
Zoro #
G4787872
UPC #
00051125873420
Country of Origin
United States
Dimensions
Disc Diameter
5"
Overall Diameter
5 in
Details
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Precision Shaped Ceramic
Grit
120
Abrasive Type
Open Coat
Abrasive Grit
120
Backing Weight
X
Abrasive Grade
Medium
Color
Black
Item
Hook-and-Loop Sanding Disc
Series
947A
Disc Backing Material
Film
Abrasive Type - Grade - Grit
Coated - 40 / P40
Number of Vacuum Holes
Non-Vacuum
Backing Material Weight
X
Backing Material & Wt
X Wt Cotton/Polyester
Vacuum Hole Pattern
Non-Vacuum
Coating Coverage
Open
Disc Grit
120, 40
Backing Material Type
Cloth
Resistance Properties
Heat
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Open, Grade Medium, Grit 120, 40, Overall Diameter 5 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.