Hook-and-Loop Sanding Disc, 5" Dia, Non-Vacuum, Precision Shaped Ceramic, 150+ Grit, Open Coat Type
Mfr # 7100067093
Zoro # G4808662
product price:Â $1.15
/ea
Sold in multiples of 250 for $287.50
Key Features
Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100067093
Zoro #
G4808662
UPC #
00051125870627
Country of Origin
United States
Dimensions
Disc Diameter
5"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Grit
150+
Abrasive Type
Open Coat
Grade
Medium
Series
732U
Disc Backing Material
Paper
Abrasive Grade
Fine
Color
Purple
Abrasive Grit
150 / P150
Backing Weight
C
Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 6 in, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.