Hook-and-Loop Sanding Disc, Coated, 5"dia. (Discontinued)
- Mfr # 7100074887
- Zoro # G4875208
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100074887
Zoro #
G4875208
UPC #
00051125870603
Country of Origin
United States
Dimensions
Disc Diameter
5"
Overall Diameter
6 in
Details
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Precision Shaped Ceramic
Grit
150+
Abrasive Type
Open Coat
Abrasive Grit
150
Backing Weight
C
Abrasive Grade
Fine
Color
Purple
Series
732U
Disc Backing Material
Paper
Item
Hook-and-Loop Sanding Disc
Backing Material
Paper
Number of Vacuum Holes
6
Backing Material & Wt
C Wt Paper
Abrasive Type - Grade - Grit
Coated - 150 / P150
Backing Material Weight
C
Backing Material Type
Paper
Disc Grit
150
Vacuum Hole Pattern
6 Hole
Coating Coverage
Closed
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Medium, Grit 150, Overall Diameter 6 in, Series 732U, Number of Vacuum Holes 6, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.