Hook-and-Loop Sanding Disc, 5 in Dia, Non-Vacuum, Ceramic, 80 Grit, Coated Type, 947A
Mfr # 7100112980
Zoro # G4819521
product price:Â $2.35
/ea
Sold in multiples of 200 for $470.00
Key Features
Disc Diameter
5 in
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100112980
Zoro #
G4819521
UPC #
00076308457051
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Grade
Coarse
Series
947A
Disc Backing Material
Polyester
Color
Maroon
Abrasive Grade
Medium
Backing Weight
X
Abrasive Grit
80 / P80
Backing Material
Cotton/Polyester
Coating Coverage
Open
Resistance Properties
Heat
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 5 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.